Zoro Homepage

HAND WASH ONLY, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 485N29

  • Mfr # 485N29

  • Zoro # G6275208


product price: $9.79
/ea

Key Features

Legend
HAND WASH ONLY
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N29
Zoro #
G6275208
UPC #
00194484278748
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
HAND WASH ONLY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Sign Background Color
Red
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(h), OSHA 29 CFR 1910.145
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(h)
Material Properties
Rigid
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header
No Header
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Sign Legend
Hand Wash Only
Sign Legend Background Color
Red
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Hand Wash Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.