HAND WASH ONLY, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 485N32

  • Mfr # 485N32

  • Zoro # G6304763


product price:  $8.89
/ea

Key Features

Legend
HAND WASH ONLY
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485N32
Zoro #
G6304763
UPC #
00194484278779
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
HAND WASH ONLY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Sign Background Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.141(h), OSHA 29 CFR 1910.145
Printed Language
English
Header
No Header
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(h)
Material Properties
Flexible
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend Background Color
Red
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Protective Coating
No Protective Coating
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend
Hand Wash Only
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Adhesive Style
Permanent
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hand Wash Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.