This item is Discontinued.

Condor Heat Resist Mitten, Tan, M, Thermonol, PR 5T360

Heat Resist Mitten, Tan, M, Thermonol, PR (Discontinued)

  • Mfr # 5T360
  • Zoro # G3195997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5T360
Zoro #
G3195997
UPC #
190735105566
Country of Origin
Multiple

Dimensions

Size
Men's M
Length
14"
Glove Size
Universal
Glove Length
14 in
Glove Length Style
Standard

Details

Item
Heat Resistant Mittens
Cuff Style
Gauntlet
Material
Kevlar(R)/Cotton
Max. Temp.
662 Degrees F
Lining
Wool
Application
Hot Foundry Jobs
Color
Tan
Thumb Style
Straight
Cut
Gunn
Fabric Weight
22 oz
ANSI/ISEA Abrasion Level
Not Rated
Includes ID Panel
No
Brand and Series
Condor
Reversible
Yes
Rope Channel Reinforcement
No
Series
Condor
Includes Finger Fourchettes
No
Water Resistant
No
Includes Red Palm
No
Thumb Sweat Wipe
No
ANSI/ISEA Heat Level
Not Available
Lint-Free
Yes
Glove Materials
Kevlar(R)/Cotton
Low-Profile Impact Protection
No
Reflective Backing
No
Hand Protection Style
Mitt
Finger Coverage
Full Finger
Includes Pull Strap
No
Glove Construction
Cut and Sewn
Latex-Free
Yes
Includes Padded Palm
No
Touchscreen Compatible
No
Silicone-Free
Yes
Glove Features
Silicone-Free
Waterproof
No
Glove Coating Coverage
Uncoated
EN 388 Impact Rated
Yes
Glove Material Color
Yellow
Insulated
No
Includes Pinch Point Protection
No
Includes Double Palm
No
Anti-Static
No
High-Visibility
No
Hand Style
Left and Right
Knit Material
Kevlar(R)
Glove Coating Material
Uncoated
Knit Material Color
Yellow
Material (Thck)
Kevlar(R)
Features
Silicone-Free
Color Family
Yellow
Palm Coating Material
Uncoated
Color (Knit/Coating)
Yellow

Description

Knit Gloves, Glove Style Cut and Sewn, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Mitt, Heat-Resistant Glove Type Hot Mill, Glove Insulation Material Cotton, Insulated No, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.