Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Sleeve, Terry Cloth, 16 in Length, Beige, Straight Cuff

  • Mfr # 4JD86

  • Zoro # G1178466


product price: $4.59
/ea
Sold in multiples of 12 for $55.08

Key Features

Size
Universal
Sleeve Length
16 in
Material
Terry Cloth
Fabric Weight
9 oz.
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4JD86
Zoro #
G1178466
UPC #
190735098479
Country of Origin
Pakistan

Dimensions

Size
Universal
Sleeve Length
16 in
Length
16"
Sleeve Size
Universal

Details

Item
Knit Sleeve
Material
Terry Cloth
Fabric Weight
9 oz.
Color
Beige
Cuff Style
Straight
Cuff Styles
Elastic Both Ends
Application
High Heat
Max. Temp.
200 Degrees F
Closure Type
Elastic
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Abrasion Level
Not Tested
Series
Condor
Sleeve Style
Sleeve
Anti-Static
No
Silicone-Free
No
Sleeve Material
Terry Cloth (Loop Out)
Sleeve Performance
General Purpose
Brand and Series
Condor
Latex-Free
No
Stitching Material
Cotton
ANSI/ISEA Heat Level
2
Maximum Temperature
200 Degrees F

Description

Knit Sleeve, ANSI/ISEA Cut Level Not Tested, Sleeve Style Sleeve, Sleeve Length 16 in, Sleeve Material Terry Cloth (Loop Out), Color Beige, Size Universal, Series Condor, Stitching Material Cotton, ANSI/ISEA Heat Level 2, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Puncture Level Not Rated, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Straight, Maximum Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.