Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HELP KEEP OUR PLANT CLEAN!, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 468Y83

  • Mfr # 468Y83

  • Zoro # G5374892


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
HELP KEEP OUR PLANT CLEAN!
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y83
Zoro #
G5374892
UPC #
00194484076641
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
HELP KEEP OUR PLANT CLEAN!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Blank
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Printed Language
English
Header Legend Color
Black
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Flexible
Metal Detectable
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Legend Pictogram ID
PHSK-42
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Legend Background Color
Green, White
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Legend Pictogram Description
Trash
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Chemical Resistant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Write on Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Corrosion Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Legend
Pitch In! Help Keep Our Plant Clean!
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Pitch In! Help Keep Our Plant Clean!, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.