Shop CONDOR

This Door To Remain Unlocked During Business Hours, 10 in W x 7 in H, Rectangle, Aluminum, 471W40

  • Mfr # 471W40
  • Zoro # G5093720

product price: 
$
16.99
/ea

Key Features

Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471W40
Zoro #
G5093720
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Material Properties
Rigid
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend
This Door To Remain Unlocked During Business Hours
Metal Detectable
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door To Remain Unlocked During Business Hours, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.