HELP KEEP OUR PLANT CLEAN!, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 468Y78

  • Mfr # 468Y78

  • Zoro # G5295269


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
HELP KEEP OUR PLANT CLEAN!
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Y78
Zoro #
G5295269
UPC #
00194484041434
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
HELP KEEP OUR PLANT CLEAN!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
Blank
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Black
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Pitch In! Help Keep Our Plant Clean!
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Metal Detectable
No
Write on Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Format
Other Format
Sign Legend Background Color
Green, White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pitch In! Help Keep Our Plant Clean!, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.