HELP KEEP OUR PLANT CLEAN!, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 468Y82

  • Mfr # 468Y82

  • Zoro # G5808070


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
HELP KEEP OUR PLANT CLEAN!
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y82
Zoro #
G5808070
UPC #
00194484160838
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
HELP KEEP OUR PLANT CLEAN!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Blank
Legend Color
Black
Sign Legend Text Color
Black, White
Mirror Print
No
Write on Surface
No
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Background Color
Green, White
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend
Pitch In! Help Keep Our Plant Clean!
Glow In The Dark
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Sign Header
No Header
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pitch In! Help Keep Our Plant Clean!, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.