HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA, 10 in W x 14 in H, Aluminum, 468Y23

  • Mfr # 468Y23
  • Zoro # G5386077
product price: 
$
20.39
/ea

Key Features

Legend
HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA
Sign Material
Aluminum
Height
14 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468Y23
Zoro #
G5386077
UPC #
00194484076498
Country of Origin
United States
Item
Safety Sign
Legend
HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Black
Sign Background Color
Blue
Printed Language
English, Spanish
Header Background Color
Black
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Rigid
Glow In The Dark
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Metal Detectable
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend Background Color
Blue
State Specific Sign
No
Sign Legend
Help Keep This Place Clean Ayude A Mantener Limpio Este Lugar
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Help Keep This Place Clean Ayude A Mantener Limpio Este Lugar, Sign Legend Background Color Blue, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.