Shop CONDOR

HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA, 14 in W x 20 in H, Aluminum, 468Y24

  • Mfr # 468Y24
  • Zoro # G5852679

product price: 
$
36.59
/ea

Key Features

Legend
HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA
Sign Material
Aluminum
Height
20 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468Y24
Zoro #
G5852679
UPC #
00194484160678
Country of Origin
United States
Item
Safety Sign
Legend
HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Black
Printed Language
English, Spanish
Sign Background Color
Blue
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Header
Blank
Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Blue
Write on Surface
No
Glow In The Dark
No
Sign Header
No Header
Sign Legend
Help Keep This Place Clean Ayude A Mantener Limpio Este Lugar
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Sign Format
Other Format
Corrosion Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
20 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Help Keep This Place Clean Ayude A Mantener Limpio Este Lugar, Sign Legend Background Color Blue, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.