Zoro Homepage

HELP KEEP THIS PLANT SAFE AND CLEAN, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 469A23

  • Mfr # 469A23

  • Zoro # G5795507


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
HELP KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A23
Zoro #
G5795507
UPC #
00194484161002
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Header Background Color
Blue
Header
Notice
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Header Text Color
White
Sign Header Style
Text
Includes Mounting Hardware
No
Chemical Resistant
Yes
Material Properties
Rigid
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Header
Notice
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend
Help Keep This Plant Safe And Clean
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Help Keep This Plant Safe And Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.