Zoro Homepage

HELP KEEP THIS ROOM CLEAN, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468V90

  • Mfr # 468V90

  • Zoro # G5267077


product price: $22.89
/ea

Key Features

Legend
HELP KEEP THIS ROOM CLEAN
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V90
Zoro #
G5267077
UPC #
00194484039790
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS ROOM CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Black
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Sign Background Color
Blue, White
Header
Blank
OSHA Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Legend
Help Keep This Room Clean
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Format
Other Format
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Header
Please
Sign Legend Background Color
Blue, White
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Help Keep This Room Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.