HELP KEEP THIS ROOM CLEAN, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468V92

  • Mfr # 468V92

  • Zoro # G5362703


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
HELP KEEP THIS ROOM CLEAN
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468V92
Zoro #
G5362703
UPC #
00194484076030
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS ROOM CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Printed Language
English
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
Blue, White
Header
Blank
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Blue, White
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend
Help Keep This Room Clean
Sign Header
Please
Write on Surface
No
Chemical Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Help Keep This Room Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.