Hi-Vis Safety Vest 2XL Class 2 U Back, , Hook and Loop 0 Pockets, No Mic Tab

  • Mfr # 786F78
  • Zoro # G706430016
product price: 
$
6.29
/ea

Key Features

Size
2XL
Standards
ANSI/ISEA 107
Color
Orange/Red
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
786F78
Zoro #
G706430016
UPC #
-
Country of Origin
China
Item
High-Visibility Vest
Standards
ANSI/ISEA 107
Color
Orange/Red
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Type R, Class 2
ANSI Class
2
Closure Type
Hook-and-Loop
Total Number of Pockets
0
Breakaway
No
Includes Microphone Tab
No
Includes ID Window
{delete}
Features
Breathable Fabric; 360 Degrees Visibility
Gender
Unisex
Flame-Resistant Properties
Not Flame-Resistant
Includes Tool Lanyard Grommets
No
Safety Vest Style
Standard
Number of Pockets with Closure
0
Reflective Tape Type
Glass Bead
Horizontal Stripe Type
Single
Fabric Construction
Mesh
Fall Protection Compatible
No
Vest Front Style
Mesh
UV-Resistant Material
No
Number of Inside Pockets
0
Includes Tablet Pocket
No
Number of Outside Pockets
0
Reflective Stripe Main Color
Silver
Reflective Tape Attachment Type
Stitched
Anti-Static
No
Vest Back Style
Mesh
Reflective Stripe Location
Shoulder, Torso
Expandable
No
Includes LED Lights
No
Reflective Stripe Border Type
None
Cooling
No
Reflective Stripe Color
Silver
Vest Features
Breathable Fabric
Front Closure
Hook-and-Loop
Shell Material
Polyester
Wire Color
Orange/Red

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Minimum Chest Size
54 in
Length
28 1/2 in
Maximum Chest Size
58 in
Fits Chest Size
Breathable Fabric; 360 Degrees Visibility
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.