Shop CONDOR

Hi-Vis Safety Vest L Class 2 X Back, , Hook and Loop 0 Pockets, No Mic Tab

  • Mfr # 786FD4
  • Zoro # G206430011

product price: 
$
7.39
/ea

Key Features

Standards
ANSI/ISEA 107,CSA Z96
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
ANSI Type
Type R, Class 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
786FD4
Zoro #
G206430011
UPC #
-
Country of Origin
China
Item
High-Visibility Vest
Standards
ANSI/ISEA 107,CSA Z96
Color
Orange/Red
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Type R, Class 2
ANSI Class
2
Closure Type
Hook-and-Loop
Total Number of Pockets
0
Breakaway
Yes
Includes Microphone Tab
No
Includes ID Window
{delete}
Features
Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility
Number of Pockets with Closure
0
Reflective Stripe Border Type
None
Number of Breakaway Points
5
Number of Outside Pockets
0
Reflective Stripe Color
Silver
Anti-Static
No
Fall Protection Compatible
No
Horizontal Stripe Type
Single
Flame-Resistant Properties
Not Flame-Resistant
Gender
Unisex
Cooling
No
UV-Resistant Material
No
Fabric Construction
Mesh
Reflective Stripe Location
Shoulder, Torso
Includes LED Lights
No
Vest Front Style
Mesh
Reflective Tape Attachment Type
Stitched
Vest Back Style
Mesh
Reflective Stripe Main Color
Silver
Includes Tablet Pocket
No
Expandable
No
Safety Vest Style
Standard
Includes Tool Lanyard Grommets
No
Reflective Tape Type
Glass Bead
Number of Inside Pockets
0
Safety Features
Breakaway
Vest Features
Breathable Fabric, 5-Point Breakaway
Front Closure
Hook-and-Loop
Shell Material
Polyester
Wire Color
Orange/Red
Traction Material
Polyester

Dimensions

Size
L
Reflective Stripe Width
2 in
Length
28 in
Maximum Chest Size
50 in
Minimum Chest Size
46 in
Fits Chest Size
Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107,CSA Z96

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.