Shop CONDOR

Hi-Vis Safety Vest L Class 2 U Back, , Hook and Loop 0 Pockets, No Mic Tab

  • Mfr # 786F60
  • Zoro # G706430078

product price: 
$
5.99
/ea

Key Features

Size
L
Standards
ANSI/ISEA 107
Color
Orange/Red
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
786F60
Zoro #
G706430078
UPC #
-
Country of Origin
China
Item
High-Visibility Vest
Standards
ANSI/ISEA 107
Color
Orange/Red
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Type R, Class 2
Closure Type
Hook-and-Loop
ANSI Class
2
Total Number of Pockets
0
Breakaway
No
Includes Microphone Tab
No
Includes ID Window
{delete}
Features
Breathable Fabric; 360 Degrees Visibility
Includes Tablet Pocket
No
Fabric Construction
Solid
UV-Resistant Material
No
Number of Outside Pockets
0
Gender
Unisex
Horizontal Stripe Type
Single
Reflective Tape Attachment Type
Stitched
Reflective Tape Type
Glass Bead
Number of Inside Pockets
0
Anti-Static
No
Reflective Stripe Border Type
None
Includes Tool Lanyard Grommets
No
Fall Protection Compatible
No
Reflective Stripe Main Color
Silver
Vest Front Style
Solid
Cooling
No
Vest Back Style
Solid
Expandable
No
Includes LED Lights
No
Flame-Resistant Properties
Not Flame-Resistant
Number of Pockets with Closure
0
Reflective Stripe Location
Shoulder, Torso
Safety Vest Style
Standard
Reflective Stripe Color
Silver
Vest Features
Breathable Fabric
Front Closure
Hook-and-Loop
Shell Material
Polyester
Wire Color
Orange/Red
Traction Material
Polyester

Dimensions

Size
L
Reflective Stripe Width
2 in
Length
28 in
Maximum Chest Size
50 in
Minimum Chest Size
46 in
Fits Chest Size
Breathable Fabric; 360 Degrees Visibility
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.