AthleticShoe, Black/Gray, Men's, 7, EEEE, PR

  • Mfr # RB5040-4E-07.0
  • Zoro # G825040158
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
All-Leather Upper
No
Liner Material
Mesh, Nylon
Insulated
No
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-4E-07.0
Zoro #
G825040158
UPC #
690774791015
Country of Origin
Cambodia
Item
Athletic Shoe
Ninety-Degree Heel
No
All-Leather Upper
No
Liner Material
Mesh, Nylon
Insulated
No
Gender
Men's
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Color
Black/Gray
Metatarsal Guard
No
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Upper Material
Mesh, Microfiber
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Style Number
RB5040
Includes Metatarsal Guard
No
Wire Color
Black/Gray

Dimensions

Width
EEEE
Size
7

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width EEEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews