Hi-Vis Safety Vest 2XL Class 2 X Back, , Hook and Loop 0 Pockets, No Mic Tab

  • Mfr # 786FC8
  • Zoro # G506430018
product price: 
$
7.39
/ea

Key Features

Standards
ANSI/ISEA 107,CSA Z96
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
ANSI Type
Type R, Class 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
786FC8
Zoro #
G506430018
UPC #
-
Country of Origin
China
Item
High-Visibility Vest
Standards
ANSI/ISEA 107,CSA Z96
Color
Yellow/Green
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Type R, Class 2
ANSI Class
2
Closure Type
Hook-and-Loop
Total Number of Pockets
0
Breakaway
Yes
Includes Microphone Tab
No
Includes ID Window
{delete}
Features
Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility
Anti-Static
No
Reflective Stripe Main Color
Silver
UV-Resistant Material
No
Fabric Construction
Mesh
Safety Features
Breakaway
Reflective Tape Attachment Type
Stitched
Horizontal Stripe Type
Single
Gender
Unisex
Includes Tablet Pocket
No
Number of Pockets with Closure
0
Number of Breakaway Points
5
Includes LED Lights
No
Expandable
No
Number of Outside Pockets
0
Fall Protection Compatible
No
Cooling
No
Number of Inside Pockets
0
Reflective Stripe Color
Silver
Reflective Stripe Border Type
None
Safety Vest Style
Standard
Vest Back Style
Mesh
Flame-Resistant Properties
Not Flame-Resistant
Reflective Tape Type
Glass Bead
Vest Front Style
Mesh
Reflective Stripe Location
Shoulder, Torso
Includes Tool Lanyard Grommets
No
Vest Features
Breathable Fabric, 5-Point Breakaway
Front Closure
Hook-and-Loop
Shell Material
Polyester
Wire Color
Yellow/Green

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Length
28 1/2 in
Maximum Chest Size
58 in
Minimum Chest Size
54 in
Fits Chest Size
Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107,CSA Z96

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.