Hi-Vis Safety Vest S Class 2 U Back, , Hook and Loop 0 Pockets, No Mic Tab

  • Mfr # 786F74
  • Zoro # G806430022
product price: 
$
6.25
/ea

Key Features

Size
S
Standards
ANSI/ISEA 107
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
786F74
Zoro #
G806430022
UPC #
-
Country of Origin
China
Item
High-Visibility Vest
Standards
ANSI/ISEA 107
Color
Orange/Red
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Type R, Class 2
Closure Type
Hook-and-Loop
ANSI Class
2
Total Number of Pockets
0
Breakaway
No
Includes Microphone Tab
No
Includes ID Window
{delete}
Features
Breathable Fabric; 360 Degrees Visibility
Cooling
No
Horizontal Stripe Type
Single
Fabric Construction
Mesh
UV-Resistant Material
No
Fall Protection Compatible
No
Flame-Resistant Properties
Not Flame-Resistant
Includes Tool Lanyard Grommets
No
Reflective Tape Type
Glass Bead
Number of Inside Pockets
0
Reflective Stripe Location
Shoulder, Torso
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Vest Back Style
Mesh
Number of Pockets with Closure
0
Safety Vest Style
Standard
Includes LED Lights
No
Anti-Static
No
Vest Front Style
Mesh
Gender
Unisex
Number of Outside Pockets
0
Reflective Tape Attachment Type
Stitched
Expandable
No
Reflective Stripe Color
Silver
Includes Tablet Pocket
No
Vest Features
Breathable Fabric
Front Closure
Hook-and-Loop
Shell Material
Polyester
Wire Color
Orange/Red
Traction Material
Polyester

Dimensions

Size
S
Reflective Stripe Width
2 in
Minimum Chest Size
38 in
Length
26 in
Maximum Chest Size
42 in
Fits Chest Size
Breathable Fabric; 360 Degrees Visibility
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

High-Visibility Vest, ANSI Class 2, Vest Size S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.