Shop All Fire Signs
Condor
High Visibility Safety Sign, 14" W, 12" H
Mfr # 480Z36
Zoro # G5794089
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 14 in
- Height 12 in
- Sign Shape V-Shape Projection
Product Information
- Brand Condor
- MFR # 480Z36
- Zoro # G5794089
- UPC # 00194484249465
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 12 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-SPILL Kerosene Can No Spill 5G (1456)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 18" dia. (PLXO18D)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Natural Rubber Latex, L, 1 PR (48UR29)
- RADIANS Safety Glasses, Wraparound Smoke AF Polycarbonate Lens, Uncoated (AT1-21)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English (469V14)
- CONDOR Safety Sign, 10" W, 14" H, 0.004" Thickness (469Z83)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A30)
- CONDOR Safety Sign, Fire Extinguisher Legend, Vinyl, Adhesive Sign Mounting, 18 in x 4 in, Red/White (469V42)
- ACCUFORM Fire Extinguisher Label, 3-1/2x5 in, Adhesive Dura-Vinyl (LFXG440XVE)
- Condor Fire Signs