Shop All Fire Signs
Condor
High Visibility Safety Sign, 4" W, 12" H
Mfr # 480X42
Zoro # G5825762
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 4 in
- Height 12 in
- Sign Shape L-Shape Projection
Product Information
- Brand Condor
- MFR # 480X42
- Zoro # G5825762
- UPC # 00194484247638
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 12 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Details
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand L, Size L (64-9-1145-11)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (RP3000LCDe)
- KLEENGUARD Hooded Disposable Coveralls, Xl, 25 PK, White, Microporous Film Laminate, Zipper (41506)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-165)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V40)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J36)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z15)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (469U89)
- CONDOR Safety Sign, 10" Wx14" H, 0.055" Thickness (465T07)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- Condor Signs