Shop CONDOR

High Visibility Safety Sign, 6 in H, 8 1/2 in W, PETG, V-Shape Projection, English, 480Y44

  • Mfr # 480Y44
  • Zoro # G5817268

product price: 
$
13.79
/ea

Key Features

Header
No Header
Width
8 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
Sign Material
PETG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480Y44
Zoro #
G5817268
UPC #
00194484248611
Country of Origin
United States
Item
High Visibility Safety Sign
Header
No Header
Legend
CHECK MIRROR FOR TRAFFIC BEFORE PROCEEDING
Sign Shape
V-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Legend
Check Mirror For Traffic Before Proceeding
Sign Header
Caution
Maximum Service Temperature
150 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
0 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Minimum Service Temperature
0 Degrees F
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Format
Other Format
Average Outdoor Durability
5 yr
State Specific Sign
No
Glow In The Dark
No
Product Type
Safety Sign

Dimensions

Width
8 1/2 in
Height
6 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Check Mirror For Traffic Before Proceeding, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.