High Visibility Safety Sign, 6 in H, 8 1/2 in W, PETG, V-Shape Projection, English, 480Y69

  • Mfr # 480Y69

  • Zoro # G5878490


product price:  $10.99
/ea

Key Features

Header
No Header
Legend
Empty Cylinder Storage Area
Width
8 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y69
Zoro #
G5878490
UPC #
00194484248864
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
6 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Empty Cylinder Storage Area
Sign Shape
V-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, CGA P-1, OSHA 29 CFR 1910.101(a), OSHA 29 CFR 1910.145
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
White
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Metal Detectable
No
Material Properties
Rigid
Write on Surface
No
Glow In The Dark
No
Maximum Service Temperature
150 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
0 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
0 Degrees F
Sign Mounting Location
Wall
Sign Header
No Header
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Cylinders
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PCHL-51
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.101(a)
Chemical Resistant
Yes
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mirror Print
No
Mounting Pattern
2 Flange
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Red
Sign Legend Style
Symbol and Text
Sign Legend
Empty Cylinder Storage Area
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty Cylinder Storage Area, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.