High Visibility Safety Sign, 6 in H, 8 1/2 in W, PETG, V-Shape Projection, English, 480Y70
Mfr # 480Y70
Zoro # G5895038
product price:Â $12.39
/eaKey Features
Header
No Header
Legend
Full Cylinder Storage Area
Width
8 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
480Y70
Zoro #
G5895038
UPC #
00194484248871
Country of Origin
United States
Dimensions
Width
8 1/2 in
Height
6 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Cylinder Storage Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.