Shop All Facility Signs
Condor
High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z75
Mfr # 480Z75
Zoro # G5889167
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MEN
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Product Information
- Brand Condor
- MFR # 480Z75
- Zoro # G5889167
- UPC # 00194484249847
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Details
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES ABS Diamond Grade Stop/Slow Paddle, 18 inch 57 Inch H (14655-4-18)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, L (1250-L)
- 3M DBI-SALA Welders Full Body Harness, XL, Polyester (1109976)
- CUT PRO Cut-Resist Glove, Orange, L, PK12 (92730HVL)
- CONDOR Safety Sign, 18" Wx18" H, 0.055" Thickness, 477G57 (477G57)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V07 (471V07)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N61 (470N61)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y30 (480Y30)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y21 (480Y21)
- HILLMAN English White Private Property Sign 10 in. H X 14 in. W, 6PK (840159)
- Condor Facility Signs