High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480W65

  • Mfr # 480W65

  • Zoro # G5820628


product price:  $12.89
/ea
Sold in multiples of 2 for $25.78

Key Features

Header
No Header
Legend
Biohazard
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480W65
Zoro #
G5820628
UPC #
00194484246914
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
Biohazard
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1030(g)(1), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black, Orange
Double-Sided
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Sign Legend Text Color
Black, Orange
Sign Header
Warning
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Legend
Biohazard
Sign Header Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1030(g)(1)
Graffiti Resistant
Yes
Sign Header Background Color
Black, Orange
Minimum Service Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Mounting Pattern
2 Flange
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Number of Printed Sides
2
Sign Legend Style
Symbol and Text
Minimum Application Temperature
0 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Traditional OSHA, Sign Legend Biohazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.