Shop CONDOR

High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480W89

  • Mfr # 480W89
  • Zoro # G5842057

product price: 
$
14.15
/ea

Key Features

Header
No Header
Legend
Chemical Storage Area
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480W89
Zoro #
G5842057
UPC #
00194484247126
Country of Origin
United States
Item
High Visibility Safety Sign
Header
No Header
Legend
Chemical Storage Area
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Double-Sided
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
State Specific Sign
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Sign Header
No Header
Minimum Service Temperature
0 Degrees F
Sign Format
Other Format
ANSI Standards
ANSI Z535
Material Properties
Rigid
Number of Printed Sides
2
Chemical Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend
Chemical Storage Area
Glow In The Dark
No
Maximum Service Temperature
150 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Chemical Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.