Shop All Fire Signs
Condor
High Visibility Safety Sign, 9" W, 12" H
Mfr # 480X39
Zoro # G5854359
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 9 in
- Height 12 in
- Sign Shape L-Shape Projection
Product Information
- Brand Condor
- MFR # 480X39
- Zoro # G5854359
- UPC # 00194484247614
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 9 in |
Height | 12 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Details
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Outdoor, Green (M7C-500-595-GN)
- PYRAMEX Leather Driver, XL, PR (GL3007CKBXL)
- KONG USA Trapper, Straight Gate Polished (799000100KK)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7502, Medium (7000002162)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F40)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469Z99)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (467U21)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (470A29)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X54)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V40)
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Aluminum, Rectangle (SBMFXG934VA)
- Condor Signs