High Visibility Safety Sign, PETG, 12 in W, 8 in H, FIRE ESCAPE, White
Mfr # 480X13
Zoro # G5876853
product price:Â $16.99
/eaKey Features
Sign Material
PETG
Legend
FIRE ESCAPE
Width
12 in
Thickness
0.06 in
Height
8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480X13
Zoro #
G5876853
UPC #
00194484247355
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.06 in
Height
8 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Fire Escape, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.