High Visibility Safety Sign, PETG, 8 1/2 in W, 6 in H, FIRE DOOR DO NOT BLOCK, White

  • Mfr # 480Y98

  • Zoro # G5772057


product price:  $11.69
/ea

Key Features

Sign Material
PETG
Legend
FIRE DOOR DO NOT BLOCK
Width
8 1/2 in
Thickness
0.06 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y98
Zoro #
G5772057
UPC #
00194484145309
Country of Origin
United States

Dimensions

Width
8 1/2 in
Thickness
0.06 in
Height
6 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Sign Material
PETG
Legend
FIRE DOOR DO NOT BLOCK
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Legend Pictogram ID
PADM-126
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Legend
Fire Door Do Not Block
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Material Properties
Rigid
ANSI 969 Compliant
No
Legend Pictogram Description
Door
Glow In The Dark
No
Chemical Resistant
Yes
Maximum Service Temperature
150 Degrees F
State Specific Sign
No
Minimum Application Temperature
0 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Mounting Pattern
2 Flange
Mirror Print
No
Includes Mounting Hardware
No
Minimum Service Temperature
0 Degrees F
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Door Do Not Block, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.