Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, 5XL
Mfr # 53YM79
Zoro # G5105989
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 5
Product Information
- Brand Condor
- MFR # 53YM79
- Zoro # G5105989
- UPC # 00194484049119
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Length | 32 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Reflective Stripe Width | 2 in |
Details
Description
High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 32 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Athletic Shoe, B, 6, Black, PR (10040324)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (HUG2-05-XL)
- SUPER ANCHOR SAFETY Super Z-Purlin Anchor Kit 11ga. SST. Fits: 8x2" up to 9-1/2x2-3/4" Purlins. Retail Package (2811)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM81)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM76)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM87)
- CONDOR Breakaway Vest, Yllw/Green, 2XL/3XL (53YN43)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC9)
- CONDOR Back Stp Vest, Unrated Yellow/Green, S/M (786F29)
- ERGODYNE GloWear 8020HL Safety Vest, Polyester Mesh, Hook Closure, Lime, 1 Size (20040)
- Condor High Visibility Clothing