Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Orange/Red, S

  • Mfr # 53YM40

  • Zoro # G5119410


product price: $16.39
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YM40
Zoro #
G5119410
UPC #
00194484048808
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
36 in to 38 in
Vest Size
S
Length
26 in
Reflective Stripe Width
2 9/25 in
Minimum Chest Size
36 in
Maximum Chest Size
38 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Includes Tool Lanyard Grommets
No
Reflective Stripe Main Color
Silver
Includes LED Lights
No
Reflective Stripe Border Type
Contrasting
Safety Vest Style
Standard
Total Number of Pockets
5
ANSI Type
Type R, Class 2
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Includes ID Window
No
Breakaway
No
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Cooling
No
Fall Protection Compatible
No
Fabric Construction
Solid
Number of Inside Pockets
1
Horizontal Stripe Type
Single
Reflective Stripe Border Color
Yellow
Expandable
No
Reflective Stripe Color
Silver
Number of Outside Pockets
4

Description

High-Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.