Condor
High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, XL
Mfr # 53YL19
Zoro # G3371678
original price:
$7.85
1% off
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fits Chest Size 48 in to 50 in
- ATPV Rating Not Rated
- Number of Pockets with Closure 0
- Features 360 Degrees Visibility
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Disposable Clothing, 2XL, White, Tyvek, Zipper (CVCH11-XXL)
- GLOBAL INDUSTRIAL 34 in W, 30 in H, Aluminum, Red (708312)
- BDG Grain Pearl Goatskin Driver, Size L (20-1-1610-L)
- MOLDEX Filter, threaded, N95, White, 10 PK, NIOSH (8910)
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YL08)
- CONDOR U-Block Vest, Class2 Orange/Red, 5XL (53YL15)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, S (53YL16)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA2)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN60)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YM31)
- MCR SAFETY High Visibility Vest, Polyester, Zipper Closure, ANSI Class 2, U Back Stripe, Lime, Unisex, L (V2CL2MLZL)
- Condor High Visibility Clothing