Hooded Disposable Coveralls, Xl, 25 , White, Advanced Microporous, zipper (Discontinued)
- Mfr # 32GV47
- Zoro # G9098476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32GV47
Zoro #
G9098476
UPC #
190735068328
Country of Origin
Unknown
Dimensions
Size
Xl
Fits Chest Size
51 in to 53 in
Disposable Clothing Size
XL
Details
Item
Hooded Disposable Coveralls
Color
White
Material
Advanced Microporous
Seam Style
Serged
Closure Type
Zipper
Standards
ASTM D3776, ASTM D1777, ASTM D5034, ASTM D257, 16 CFR 1610, AATCC127
Fabric Weight
1.55 oz
Inseam
29 1/2 in
Coverall Style
Hooded Coverall
Cuff Styles
Elastic
Cuff Style
Elastic
Ankle Style
Elastic with Attached Skid-Resistant Boots
Color Family
Whites
Description
Hooded Disposable Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.