How to Lift Correctly, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 478X67

  • Mfr # 478X67

  • Zoro # G5831767


product price:  $16.99
/ea

Key Features

Legend
HOW TO LIFT CORRECTLY THE WRONG WAY TO LIFT - LEGS STRAIGHT, BACK BENT - THIS PUTS ALL THE STRAIN ON THE MUSCLES OF THE BACK AND ABDOMEN. THE RIGHT WAY TO LIFT LEGS BENT, BACK KEPT AS STRAIGHT AS POSSIBLE, LOAD CLOSE TO BODY GRIPPED AT OPPOSITE CORNERS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X67
Zoro #
G5831767
UPC #
00194484224387
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
HOW TO LIFT CORRECTLY THE WRONG WAY TO LIFT - LEGS STRAIGHT, BACK BENT - THIS PUTS ALL THE STRAIN ON THE MUSCLES OF THE BACK AND ABDOMEN. THE RIGHT WAY TO LIFT LEGS BENT, BACK KEPT AS STRAIGHT AS POSSIBLE, LOAD CLOSE TO BODY GRIPPED AT OPPOSITE CORNERS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Sign Background Color
White
Legend Color
Blue
Sign Legend Text Color
Blue
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
State Specific Sign
No
Legend Pictogram ID
PLFS-05, PLFS-06
Sign Legend
How To Lift Correctly The Wrong Way To Lift - Legs Straight, Back Bent - This Puts All The Strain On The Muscles Of The Back And Abdomen. The Right Way To Lift Legs Bent, Back Kept As Straight As Possible, Load Close To Body Gripped At Opposite Corners
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Material Properties
Rigid
Glow In The Dark
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Legend Pictogram Description
Lifting Safely
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend How To Lift Correctly The Wrong Way To Lift - Legs Straight, Back Bent - This Puts All The Strain On The Muscles Of The Back And Abdomen. The Right Way To Lift Legs Bent, Back Kept As Straight As Possible, Load Close To Body Gripped At Opposite Corners, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.