Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IF YOU USE IT CLEAN IT, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468X03

  • Mfr # 468X03

  • Zoro # G5367929


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
IF YOU USE IT CLEAN IT
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X03
Zoro #
G5367929
UPC #
00194484076269
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
IF YOU USE IT CLEAN IT
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Header
Blank
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Header Legend Color
Black
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Mounting Pattern
4 Corner
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Write on Surface
No
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
Sign Legend Style
Text
Sign Format
Other Format
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
If You Use It Clean It
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend If You Use It Clean It, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.