Zoro Homepage

Immunizations, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 453J62

  • Mfr # 453J62

  • Zoro # G5232567


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Legend
Immunizations
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453J62
Zoro #
G5232567
UPC #
00194484002640
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Hospital Sign
Legend
Immunizations
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Symbol
Immunizations
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
No
Header
No Header
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Material Properties
Rigid
Glow In The Dark
No
Corrosion Resistant
Yes
Metal Detectable
No
Includes Mounting Hardware
No
Legend Pictogram ID
PPIC-113
Legend Pictogram Description
Immunization
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Immunizations
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Black, White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Immunizations, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.