Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, Size M, Green, PR

  • Mfr # 53GN05

  • Zoro # G0741647


product price: $42.69
/pr

Key Features

Palm Material
Kevlar(R), PVC
Palm Construction
Triple Layer
Standards
EN388
Insulated
No
Knuckle Padding Material
Foam, Gel, Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53GN05
Zoro #
G0741647
UPC #
190735940396
Country of Origin
Indonesia

Dimensions

Glove Size
M
Size- Numeric
8
Size- Alpha
M

Details

Item
Impact Resistant Gloves
Palm Material
Kevlar(R), PVC
Palm Construction
Triple Layer
Standards
EN388
Insulated
No
Knuckle Padding Material
Foam, Gel, Thermoplastic Rubber
Color
Green
ANSI/ISEA Cut Level
5
Hand
Left and Right
Cuff
Slip-On
Finger Style
Full Finger
Application
Heavy Industrial Environments, Oil Extraction and Refining, Mining, Demolition, Rigging
Glove Back Material
Polyester
Series
Condor
Includes ID Panel
No
Waterproof
No
Includes Padded Palm
No
Includes Keypad Nib
No
Cuff Style
Slip-On
Touchscreen Compatible
No
EN 388 Rating
X5XX
Glove Hand Style
Left and Right
Knuckle Protection Material
TPR
Reflective Backing
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Pull Strap
No
Anti-Static
No
Silicone-Free
No
Rope Channel Reinforcement
No
Includes Double Palm
No
Brand and Series
Condor
Layered Palm Material
PVC
Includes Red Palm
No
Touchscreen Nib
No
EN 388 Impact Rated
No
Impact Glove Type
Not Rated
Glove Material Color
Green/Red
Windproof
No
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
No
Includes Heat Pack Pocket
No
Finger Coverage
Full Finger
Low-Profile Impact Protection
No
Latex-Free
No
Impact Protection Style
Low-Profile
Water Resistant
No
Glove Materials
PVC
Glove Liner Material
Unlined
Thumb Sweat Wipe
No
Palm Style
Triple Layer
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Green/Yellow
Glove Features
Knuckle Padding, Pull Strap, Reinforced Palm
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Shop By
Closeouts

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Palm Style Triple Layer, Hand Protection Style Glove, Backing Style Polyester, TPR Rubber, Cuff Style Slip-On, Insulated No, Palm Material Aramid, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Green/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN388, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.