Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, Size M, Yellow, PR

  • Mfr # 53GM98

  • Zoro # G0741638


product price: $37.59
/pr

Key Features

Palm Material
PVC
Palm Construction
Double Layer
Standards
EN388
Insulated
No
Knuckle Padding Material
Foam, Gel, Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53GM98
Zoro #
G0741638
UPC #
190735940389
Country of Origin
Indonesia

Dimensions

Glove Size
M
Size- Numeric
8
Size- Alpha
M

Details

Item
Impact Resistant Gloves
Palm Material
PVC
Palm Construction
Double Layer
Standards
EN388
Insulated
No
Knuckle Padding Material
Foam, Gel, Thermoplastic Rubber
Color
Yellow
Cuff
Slip-On
Features
Low Profile Impact, Proven Impact Protection On Fingers/Thumb/Knuckles/Metacarpal Bones, Excellent Dexterity
Hand
Left and Right
Application
Heavy Industrial Environments, Oil Extraction and Refining, Mining, Demolition, Rigging
Finger Style
Full Finger
Glove Back Material
Polyester
Series
Condor
Finger Coverage
Full Finger
Glove Materials
PVC
Impact Protection Style
Low-Profile
Includes ID Panel
No
Glove Material Color
Yellow/Red
Layered Palm Material
PVC
Cuff Style
Slip-On
Includes Double Palm
No
Thumb Sweat Wipe
No
Includes Keypad Nib
No
Brand and Series
Condor
Includes Pull Strap
No
ANSI/ISEA Abrasion Level
Not Tested
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Includes Padded Palm
No
EN 388 Impact Rated
No
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Anti-Static
No
Waterproof
No
Includes Pinch Point Protection
No
Latex-Free
No
Glove Liner Material
Unlined
Reflective Backing
No
Low-Profile Impact Protection
No
Includes Red Palm
No
Palm Style
Double Layer
Impact Glove Type
Not Rated
Windproof
No
Touchscreen Nib
No
Silicone-Free
No
Water Resistant
No
Includes Heat Pack Pocket
No
Knuckle Protection Material
TPR
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Yellow
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Features
Padded Knuckles, Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Grip Coating Material
PVC
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Palm Style Double Layer, Hand Protection Style Glove, Backing Style Polyester, TPR Rubber, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN388, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.