Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jersey Gloves, Knit, 1 PR

  • Mfr # 820K86

  • Zoro # G313332741


product price: $0.95
/pr

Key Features

Cuff Style
Knit
Includes Finger Fourchettes
No
Knit Material
Cotton, Polyester
Double-Dipped
No
Task and Chore Glove Style
Jersey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820K86
Zoro #
G313332741
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size- Alpha
L
Size- Numeric
9
Glove Length
10.5 in

Details

Item
Jersey Gloves
Cuff Style
Knit
Includes Finger Fourchettes
No
Knit Material
Cotton, Polyester
Double-Dipped
No
Task and Chore Glove Style
Jersey
Silicone-Free
No
Pairs per Package
1
Knit Material Color
Brown
Insulated
No
Cuff Color
Brown
Palm Type
Uncoated
ANSI/ISEA Cut Level
Not Rated
Lint-Free
No
Hand Protection Style
Glove
Glove Lining Material
Cotton/Polyester
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Reversible
No
Fabric Weight
7.5 oz
Glove Construction
Cut and Sewn
Palm Style
Single Layer
Sold As
Pair
Latex-Free
No
Hem Style
Finished

Description

Jersey Gloves, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.