Shop FIBRE-METAL BY HONEYWELL

CSH, FULL BRIM, VENTED, YELLOW, HDPE, 8 Point Ratchet, Type 2, Class C

  • Mfr # CSH13002
  • Zoro # G716245891

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Head Protection Venting
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSH13002
Zoro #
G716245891
UPC #
883940457338
Country of Origin
China
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Head Protection Venting
Yes
Standards
ANSI Z89.1 Type I / Type II, Class CCSA Z94.1 Type I / Type II, Class C
ANSI Electrical Class
Class C
Application
Construction, Tower Climbing
Earmuff Style
Full Brim only
Compatible Suspension Manufacturer Part Number
CSH-AC-CSNE
Dielectric
No
Includes
Sweat Band
ANSI Impact Type
Type 2
ANSI Classification
Type 2, Class C
Chin Strap
Yes
CSA Type
2
Accessory Slots
Yes
Weight
1.4 lb
CSA Impact Type
Type II
Shell Color
Yellow
Accessory Mounting Options
Front-Slots, Lamp Mount, Name Plate Mount, Rear-Slots, Side-Slots
Shell Material
Polyethylene
Includes Chin Strap
Yes
Includes Reflective Decals
No
Reverse Donning
Non-Reversible
Graphics Type
No Graphics
Headwear Style
Full Brim
Series
CSH130
Compatible Suspension Brand
Fibre-Metal
High-Visibility
Not High-Visibility
Includes Accessory Slots
Yes
Shell Pattern
Solid
Venting
Yes

Dimensions

Size - Alpha
One Size

Description

CSH, FULL BRIM, VENTED, YELLOW, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Graphics No Graphics, Fits Hat Size 20 1/2 - 24 3/4, Head Protection Material HDPE, Accessory Mounting Options Front-Slots, Headlamp Mount, Rear-Slots, Side-Slots, Head Protection Venting Yes, Compatible Suspension Manufacturer Part Number CSH-AC-CSNE, Standards ANSI Z89.1 Type I / Type II, Class CCSA Z94.1 Type I / Type II, Class C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.