KEEP AREA CLEAN/MANTENER LIMPIA ESTA AREA, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468Z81

  • Mfr # 468Z81

  • Zoro # G5362922


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
KEEP AREA CLEAN/MANTENER LIMPIA ESTA AREA
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z81
Zoro #
G5362922
UPC #
00194484077198
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP AREA CLEAN/MANTENER LIMPIA ESTA AREA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English, Spanish
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Metal Detectable
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Chemical Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header
Notice/Aviso
Sign Legend
Keep Area Clean Mantener Limpia Esta Area
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Keep Area Clean Mantener Limpia Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.