KEEP AREA CLEAR AT ALL TIMES, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 480P26

  • Mfr # 480P26

  • Zoro # G5853887


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
KEEP AREA CLEAR AT ALL TIMES
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480P26
Zoro #
G5853887
UPC #
00194484246327
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
KEEP AREA CLEAR AT ALL TIMES
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Red
Sign Legend Text Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Legend Background Color
Red, White
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend
Keep Area Clear At All Times
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Header
Emergency Exit Only
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clear At All Times, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.