Zoro Homepage

KEEP AREA CLEAR AT ALL TIMES, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 480P28

  • Mfr # 480P28

  • Zoro # G5848372


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
KEEP AREA CLEAR AT ALL TIMES
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480P28
Zoro #
G5848372
UPC #
00194484246341
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP AREA CLEAR AT ALL TIMES
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red, White
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Red, White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Sign Format
Other Format
Material Properties
Rigid
Mirror Print
No
Metal Detectable
No
Write on Surface
No
Sign Header
Emergency Exit Only
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Legend
Keep Area Clear At All Times
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Chemical Resistant
Yes
Sign Legend Style
Text
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Area Clear At All Times, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.