KEEP AREA CLEAR AT ALL TIMES, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 480P27

  • Mfr # 480P27

  • Zoro # G5831067


product price:  $22.89
/ea

Key Features

Legend
KEEP AREA CLEAR AT ALL TIMES
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480P27
Zoro #
G5831067
UPC #
00194484246334
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
KEEP AREA CLEAR AT ALL TIMES
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Header
No Header
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Legend Background Color
Red, White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Keep Area Clear At All Times
Mirror Print
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header
Emergency Exit Only
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clear At All Times, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.