Keep Door Closed At All Times, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471W11

  • Mfr # 471W11

  • Zoro # G5885509


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Keep Door Closed At All Times
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W11
Zoro #
G5885509
UPC #
00194484165529
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep Door Closed At All Times
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Sign Background Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Chemical Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Graffiti Resistant
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Text
Sign Legend
Keep Door Closed At All Times
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.