Zoro Homepage

Keep Gates Closed, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471W13

  • Mfr # 471W13

  • Zoro # G5267530


product price: $23.99
/ea

Key Features

Legend
Keep Gates Closed
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W13
Zoro #
G5267530
UPC #
00194484016586
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Keep Gates Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend
Keep Gates Closed
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Metal Detectable
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Gates Closed, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.