KEEP THIS PLACE CLEAN AND ORDERLY, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468W70

  • Mfr # 468W70

  • Zoro # G5246278


product price:  $7.29
/ea

Key Features

Legend
KEEP THIS PLACE CLEAN AND ORDERLY
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W70
Zoro #
G5246278
UPC #
00194484040314
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP THIS PLACE CLEAN AND ORDERLY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Blue, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Header Background Color
Black
Header
Blank
Header Legend Color
Black
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Write on Surface
No
Graffiti Resistant
No
Sign Legend Background Color
Blue, White
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
No
Sign Header
No Header
Sign Legend
Keep This Place Clean And Orderly
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Place Clean And Orderly, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.