KEEP YOUR WORK AREA CLEAN IT IS PART OF YOUR JOB, 10 in W x 7 in H, Vertical Rectangle, 468W78

  • Mfr # 468W78

  • Zoro # G5356570


product price:  $17.79
/ea

Key Features

Legend
KEEP YOUR WORK AREA CLEAN IT IS PART OF YOUR JOB
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W78
Zoro #
G5356570
UPC #
00194484040369
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP YOUR WORK AREA CLEAN IT IS PART OF YOUR JOB
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Printed Language
English
Header
Blank
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Blue, White
Sign Legend Text Color
Blue, White
Metal Detectable
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
Blue, White
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend
Keep Your Work Area Clean It Is Part Of Your Job
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI Standards
ANSI Z535
Sign Header
No Header
Includes Mounting Hardware
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Your Work Area Clean It Is Part Of Your Job, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.