This item is Discontinued.

Condor Knee Support, Closed Patella, Size XL 3TCJ4

Knee Support, Closed Patella, Size XL (Discontinued)

  • Mfr # 3TCJ4
  • Zoro # G3832543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3TCJ4
Zoro #
G3832543
UPC #
190735091869
Country of Origin
China

Dimensions

Size
XL

Details

Item
Knee Support
Color
Black
Style
Closed Patella
Material
Neoprene
Features
Nylon Outer Shell

Description

Knee Support, Color Black, Material Neoprene, Size XL, Features Nylon Outer Shell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.